Pros, Join Our TradeMaster Program!
Description
Specifications:
  • Gas-fired, sealed combustion, modulating condensing boilers, available in five sizes
  • Certified by AHRI, ASME, CSA
  • Low NOx emissions ahead of 2012 SCAQMD regulations.
  • AFUE Ratings of 95%
  • Innovative, integrated low loss header. Can be utilized for direct supply and return connections or hydraulic separation
  • Venting solutions include: concentric, one pipe or two pipeventing
  • Approved materials are CPVC, PVC, rigid PP, flexible PP and stainless steel
  • 3" PVC venting can be up to 100’ with up to 8 elbows
  • 2" PVC lengths can be up to 81’ with 1 elbow
  • Control
  • Heatronic III with high limit dials for space heating and DHW for simplicity and ease of operation
  • Digital display for fluid temperature leaving the heat exchanger, service function codes, and operation icons.
  • Outdoor Reset when installed with the FW200 (optional accessory)
  • Low voltage terminal strip offers simplified installation.
  • Terminals include BUS, TT, Outdoor sensor, LWCO, DHW
  • Coated heat exchanger allows service intervals to be extended to 5 years for cleaning
  • 5 year parts and labor warranty and 10 year limited lifetime on heat exchanger
Hide Description
Specs
Fuel Type:

Natural Gas

Propane

Vent Type:

Direct Vent

Efficiency:

95%

BTU Input:

151600

BTU Output:

137500

Features:

Condensing

Warranty:

Limited 5 Year Parts & Labor/Lifetime Warranty on Heat Exchanger

Energy Star Rated:

Yes

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.