Pros, Join Our TradeMaster Program!
Description
Burnham has had remarkable success achieving a high efficiency for its Independence line of steam boilers. With an AFUE of 83% for a steam boiler, homeowners can be assured that energy costs are as low as possible. Ranging from 62,000 BTU to 385,000 BTU, the Independence line of steam boilers can be used in a wide variety of applications. Using natural or LP gas, a direct vent or natural draft option are both acceptable choices. Cast iron sectional design ensures reliable heat transfer, and an optional water boiler allows for maximum flexibility. Burnham has been at the forefront of boiler design for decades, and the Independence boiler line is no exception to its reputation for quality, safety and efficiency.

  • High Efficiency up to 83% AFUE
  • Natural or LP Gas
  • Direct replacement for thousands of existing boilers
  • Natural draft or power vented
  • Cast Iron Sectional Design
  • Optional Water Boiler Option
  • 62,000 to 385,000 BTU size choices
  • Controlled fuel management preserves fuel when burner is not active
  • Boiler Warranty: 1 Year
  • Heat Exchanger: Limited 10 Years
  • Tank Warranty: Limited 10 Years
  • Parts Warranty: Limited 1 Year
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
349000
IBR Rating:
108000
DOE Rating:
288000
IBR Rating:
216000
System Type:
Steam
Efficiency:
82.5%
Vent Size:
9"
Features:
EI/Spark Ignition
Width (Inches):
40-1/2"
Weight (lbs):
885 lbs
Warranty:
1 Year Parts/10 Year Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.