Pros, Join Our TradeMaster Program!
Description
The Independence is a residential, gas-fired boiler for steam systems. It is available for either natural or LP gas and has AFUE ratings of up to 82%. Its large water volume and durable cast iron sections make it an ideal replacement for even the most challenging steam heating system. Standard equipment on the Independence includes cast iron push nipples that provide a permanent, watertight seal between sections, Honeywell operating controls, vent damper, and a rugged steel base assembly. A deluxe, insulated, powder-coated steel jacket completely encloses gas valves and burners, and reduces boiler heat loss. The exclusive Independence PV models have been specifically configured to operate as direct vented products for installation in homes with a damaged or irreparable chimney.

  • Natural or LP gas
  • Rugged cast iron heat exchanger
  • Stainless steel burners
  • 10 sizes to meet your specific needs
  • Optimum venting flexibility
  • A limited 10-year heat exchanger warranty, plus a one-year manufacturer’s parts warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
349000
IBR Rating:
108000
DOE Rating:
288000
IBR Rating:
216000
System Type:
Steam
Efficiency:
82.5%
Vent Size:
9"
Features:
EI/Spark Ignition
Width (Inches):
40-1/2"
Height (Inches):
45
Weight (lbs):
885 lbs
Warranty:
1 Year Parts/10 Year Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.