Pros, Join Our TradeMaster Program!
Description
Features:
  • 259 CFM, 2.2 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (259 CFM, 2.7 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.
Hide Description
Specs
Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

259

Sone:

2.2

Amperage:

2.1

Wattage:

166

Nominal RPM:

830

Grille Material:

Polymeric

Voltage:

120v

Hertz:

60

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Ducting:

Horizontal

Vertical

Grille Finish:

White

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.