Pros, Join Our TradeMaster Program!
Description
This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems, Outdoor Unit LSU090HSV4 is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Please Note: SEER and EER ratings are based on single zone usage.

Features:
  • 4-way auto swing
  • 24 hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos wind
  • Inverter (variable speed fan)
  • 3M HAF filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Condensate sensor connection
  • Group control
  • Smart AC module
  • Compatible with Single Zone HSV4 ODU and Multi F ODUs

Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual

Included Accessories:
  • Wireless Remote Controller - AKB73835317

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Indoor Unit
Cooling Capacity (BTU):
9000
Heating Capacity (BTU):
10400
Modes:
Heating
Cooling
Fan
Sleep
SEER:
21.5
EER:
13.29
Remote Control:
Wireless
Features:
24-Hour on/off timer
Refrigerant Type:
R-410A
Liquid Line:
1/4"
Suction Line:
3/8"
Mount:
Wall
Connection Type:
Flare
Weight (lbs):
24 lbs
Width (Inches):
34-13/16"
Height (Inches):
11.25"
Depth (Inches):
8-1/16"
Warranty:
5 Year Parts/7 Year Compressor
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.