Pros, Join Our TradeMaster Program!
Description
Note:This item is not compatible with discontinued model LAN240HSV or LAN240HSV2. You can not mix and match these items.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU240HSV3) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.

Features:
  • 4-Way auto swing
  • 24-Hour on/off timer
  • Auto restart
  • Auto changeover
  • Built-in low ambient standard, down to 14F (cooling mode)
  • Jet cool/Jet heat
  • 3M Micro Protection Filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation
  • Cooling only function
  • Chaos wind
  • Condensate Sensor Connection
  • Energy saving
  • Inverter (variable speed compressor)
Refrigerant Piping:
  • Maximum Length (ft): 98.4
  • Maximum Height Difference (ft): 49.2
  • Liquid Side (Inches, O.D.): 3/8
  • Gas Side (Inches, O.D.): 5/8
  • Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Cooling Capacity (BTU):
22000
Heating Capacity (BTU):
27600
Energy Star Rated:
No
Number of Zones:
1
Refrigerant Type:
R-410A
Dehumidification (Pts/Hr):
5.5
Air Circulation (CFM H/M/L):
622/509/399
EER:
10.78
SEER:
20
Application:
Cooling
Features:
24-Hour on/off timer
Modes:
Cooling
Fan
Auto Sleep
Heating
Dehumidification
Fan Speeds:
6/6/6
Indoor dB(A):
45/40/35/29
Remote Control:
Wireless
Indoor Voltage:
230/208-60-1
Indoor Weight:
32 lbs
Warranty:
5 Years Compressor/3 Years Parts
Mount:
Wall
Product Type:
Indoor Unit
Liquid Line:
3/8"
Suction Line:
5/8"
Connection Type:
Flare
Max Pipe Length (FT):
98.4
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9:15am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.