Pros, Join Our TradeMaster Program!
Description
New Art Cool Premier with -13°F Heating Operating Range. Available in 9,000 and 12,000 BTU/h, the Art Cool Premier offers high efficiency, low ambient heating, ultra-quiet sound level, and a stylish design.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LAN090HYV) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Art Cool Premier Enhancements:
  • Heating Operating Range - Low ambient heating down to -13?F
  • Rated Capacity - 100% capacity at 47°F
  • Filter - New 3M filter replaces plasma filter
  • Optional Module - Has a plug in for optional module - Smart Phone Operation
  • Sound Level - Outdoor sound level down to 45 dBA
Read more
Specs
Cooling Capacity (BTU):
9000
Heating Capacity (BTU):
11000
Air Circulation CFM (High):
494/417/283
EER:
16.4
SEER:
27.5
Refrigerant Type:
R-410A
Dehumidification (Pts/Hr):
3.3
Application:
Cooling
Heating
Modes:
Cooling
Heating
Fan
Auto Sleep
Thermostat Range (Cooling/Heating):
14°-118°F/-13°-75°F
Fan Speeds (Cooling/Heating/Fan):
6/6/6
Suction Line:
3/8"
Liquid Line:
1/4"
Max Pipe Length (FT):
65.6
Outdoor Weight:
73
Warranty:
5 Year Parts/7 Year Compressor
Energy Star Rated:
Yes
Product Type:
Outdoor Unit
Width (Inches):
30-5/16"
Depth (Inches):
11-5/16"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.