Pros, Join Our TradeMaster Program!
Description
The slim, contemporary styling of the Art Cool Gallery Inverter models will appeal to today's discerning customer. Available in 9,000 and 12,000 BTU/h, models come with a frame that allows the customer to modify and personalize the unit with their own artwork or photography - the ultimate in custom design plus with energy-efficient Inverter technology. These indoor units, combined with small footprint outdoor units, provide both physical comfort and a stylish esthetic.

This is an outdoor only, and requires an indoor unit to function. Indoor unit (LAN120HVP) must be purchased separately.

This unit is not direct replacement for (LAU126HNP), it can not be used with (LAN126HNP).

Features:
  • Inverter variable-speed on the outdoor unit
  • Self-cleaning coils in the indoor unit for easier maintenance
  • Many modes included, controlled through wireless remote: Cooling, Heating, Dehumidifying, Fan, Auto, Auto Sleep, Defrost
  • Chaos Wind electronically controls fan speeds to create a more natural flow of air; Jet Cool operates at high fan speeds for 30 minutes to quickly cool down a room
  • Operates down to 14°F in cooling mode
  • Low sound operation for both the indoor and outdoor units
  • Allows refrigerant piping lengths up to 49 feet, and elevation difference up to 23 feet
  • R410A refrigerant

    Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)
  • ETL# : 3091879

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
  • Read more
    Specs
    Cooling Capacity (BTU):
    11200
    Heating Capacity (BTU):
    13300
    Number of Zones:
    1
    Energy Star Rated:
    Yes
    Air Circulation (CFM H/M/L):
    350/300/229
    EER:
    12.0
    SEER:
    16
    Refrigerant Type:
    R-410A
    Dehumidification (Pts/Hr):
    3.17
    Application:
    Cooling
    Modes:
    Cooling
    Heating
    Fan
    Auto Sleep
    Thermostat Range (Cooling/Heating):
    64°-90°F/60°-86°F
    Remote Control:
    Wireless
    Fan Speeds (Cooling/Heating/Fan):
    4/5/5
    Outdoor dB(A):
    45
    Outdoor Voltage:
    230/208-60-1
    Outdoor Weight:
    77.2 lbs
    Warranty:
    7 Year Compressor/5 Year Parts
    Mount:
    Wall
    Product Type:
    Outdoor Unit
    Width (Inches):
    30-5/16"
    Depth (Inches):
    11-5/16"
    Liquid Line:
    1/4"
    Suction Line:
    3/8"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    6 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.