Pros, Join Our TradeMaster Program!
Description
In addition to stylish design, LG Art Cool Premier brings with it an unrivaled package of the most complete air conditioning solutions.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LAN120HYV1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Art Cool Premier Enhancements:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient operation to 14F
  • Chaos wind
  • Condensate sensor connection
  • Defrost control
  • Dehumidifying mode
  • Hot start
  • Jet cool/Jet heat
  • Self cleaning indoor coil
  • Self diagnosis
  • Sleep mode
  • Soft dry operation
  • Ultra quiet operation
  • Cooling only switch
  • 3M Micro Protection Filter
  • Smart AC module
Read more
Specs
Cooling Capacity (BTU):
11000
Heating Capacity (BTU):
12000
Air Circulation CFM (High):
494/417/283
SEER:
25.5
EER:
13.75
Refrigerant Type:
R-410A
Application:
Heating
Cooling
Modes:
Heating
Fan
Cooling
Auto Sleep
Thermostat Range (Cooling/Heating):
14°-118°F/-13°-65°F
Dehumidification (Pts/Hr):
3.6
Fan Speeds (Cooling/Heating/Fan):
6/6/6
Suction Line:
3/8"
Liquid Line:
1/4"
Max Pipe Length (FT):
65.6
Outdoor Weight:
77 lbs.
Warranty:
5 Year Parts/7 Year Compressor
Energy Star Rated:
Yes
Product Type:
Outdoor Unit
Width (Inches):
30-5/16"
Depth (Inches):
11-5/16"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

9 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.