Pros, Join Our TradeMaster Program!
Description
The Floor Standing LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only. Outdoor unit (LUU246HV) must be purchased separately.

Features:
  • Inverter (Variable speed compressor)
  • Three dimensional cooling (24k BTUs Only)
  • Jet Cool, with ability to cool a room down to 64º F in 30 minutes
  • Dehumidifying mode, accurately senses the room's temperature and controls humidity by shutting down before a room is over cooled.
  • Evaporator frost control
  • 7 hour on/off timer
  • Auto restart, automatically restarts a unit to programmed setting when the electricity comes on after a power failure.
  • Auto changeover
  • Plasma Air Purifying System (24k BTUs Only)
  • Built in remote control holder
  • Temperature display on indoor unit
  • Ultra-quiet turbo fan (24k BTUs Only)
  • Control lock function
  • Gold Fin, Anti Corrosion

Interior Unit Includes:
  • Floor standing unit
  • Remote control & batteries
  • Installation manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Manuals (2)
Specs
Cooling Capacity (BTU):
23000
Heating Capacity (BTU):
25000
Energy Star Rated:
No
Number of Zones:
1
Refrigerant Type:
R-410A
Air Circulation (CFM H/M/L):
671/565/459
Application:
Cooling
Fan Speeds:
3 Cooling/3 Fan
SEER:
13
Indoor Voltage:
230/208-60-1
Indoor Weight:
94.8 lbs
Thermostat Range (Cooling/Heating):
64°-86°F/60°-86°F
Remote Control:
Wireless
Indoor Dimensions (H x W x D):
71-21/32" x 22-7/16" x 12-19/32"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.