Pros, Join Our TradeMaster Program!
Description
Note: Capacity varies depending on the combination

Features
  • 24-Hour On/Off Timer
  • Auto Operation
  • Auto Restart
  • Chaos Swing
  • Inverter (Variable Fan Speed)
  • Jet Cool
  • Jet Heat
  • Plasma Air Purifying System
  • Self-Cleaning Indoor Coil
  • Condensate Sensor Connection
  • Group Control

Included Accessories
  • Wireless Handheld Remote Controller - AKB73635606

Note: Max Elevation Between Outdoor Unit and Indoor Unit is 49.2 Ft
Max Elevation Between Indoor Unit and Indoor Unit is 24.6 Ft

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Indoor Unit
Cooling Capacity (BTU):
9000
Heating Capacity (BTU):
10400
Air Circulation (CFM H/M/L):
247/230/212
Refrigerant Type:
R-410A
Remote Control:
Wireless
Thermostat Range (Cooling/Heating):
57°-77°F/59°-81°F
Liquid Line:
1/4"
Suction Line:
3/8"
Mount:
Wall
Energy Star Rated:
No
Liquid Line:
1/4"
Suction Line:
3/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.