Pros, Join Our TradeMaster Program!
Description
**This product qualifies for the Federal Tax Credit. Please see the bottom of this description for tax credit details.

Compatible with wired wall thermostat (PQRCUCS0C and PQRCUSA0). Thermostat must be purchased separately.

Product Features:
  • Inverter
  • Chaos Swing
  • Jet Cool
  • Plasma air purifying system
  • Self-cleaning indoor coil
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • 24-Hour on/off timer
  • Includes: Wall unit, installation plate & hardware, wireless LCD remote control, batteries, holder & holder hardware, owner's manual and installation manual


Product Specifications:
  • Model#: LMN095HVT
  • Capacity: 9,000 BTU/hr
  • Fan Air Flow Rate (CMM): 8.0/7.0/5.0
  • Fan Air Flow Rate (CFM): 282/247/177
  • Dehumidification Rate (l/h): 1.2
  • Sound Level (H/M/L): 31/26/22 dB(A)+3
  • Running Current: 0.15A
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connection: 1/4"
  • Gas Piping Connection: 3/8"
  • Drain (OD,ID): 4/5",5/8"
  • Temperature Sensor: Thermistor
  • Refrigerant: R-22
  • Dimensions (W x H x D): 35-1/4" x 11-3/32" x 6-1/2"
  • Weight: 20.9 lbs

**Federal Tax Credit Information

The purchase and installation of this energy-efficient product in your home qualifies you for a Federal Tax Credit.

The 2010 tax credit is worth 30% of the item's total cost (including installation), up to a maximum of $1,500. The credit is applicable on products placed in service between January 1, 2009 and December 31, 2010 and installed in your primary residence.

The 2011 tax credit extension is worth 10% of the item's total cost up to of $500 (installation cost is not included). The credit is applicable on products placed in service between January 1, 2011 and December 31, 2011 and installed in your primary residence. There is a $500 cap for the 2011 tax credit extension, so if you have claimed $500 or more since January 1, 2005, you are not eligible for the credit. Additional caps have been placed on specific product categories, including a $300 cap for water heaters and a $150 cap for boilers.

Since this split air conditioning system has a Seasonal Energy Efficiency Ratio (SEER) greater than or equal to 16 and an Energy Efficiency Ratio (EER) greater than or equal to 13, it qualifies for the Federal Tax Credit.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2011, you would take the tax credit on your 2011 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Manuals (2)
Specs
Mount:
Ceiling Recessed
Product Type:
Indoor Unit
Energy Star Rated:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.