**Compatible with wired wall thermostat (PQRCUCS0C and PQRCUSA0). Thermostat must be purchased separately.
Product Features:
- Inverter
- Chaos Swing
- Jet Cool
- Plasma air purifying system
- Self-cleaning indoor coil
- Auto operation (Artificial intelligence)
- Auto restart operation
- 24-Hour on/off timer
- Includes: Wall unit, installation plate & hardware, wireless LCD remote control, batteries, holder & holder hardware, owner's manual and installation manual
Product Specifications:
- Model#: LMN125HVT
- Capacity: 12,000 BTU/hr
- Fan Air Flow Rate (CMM): 10.0/8.0/6.0
- Fan Air Flow Rate (CFM): 353/282/212
- Dehumidification Rate (l/h): 1.5
- Sound Level (H/M/L): 35/28/24 dB(A)+3
- Running Current: 0.15A
- Power Supply: 208-230 V, 60 Hz
- Liquid Piping Connection: 1/4"
- Gas Piping Connection: 3/8"
- Drain (OD,ID): 4/5",5/8"
- Temperature Sensor: Thermistor
- Refrigerant: R-22
- Dimensions (W x H x D): 35-1/4" x 11-3/32" x 6-1/2"
- Weight: 20.9 lbs
Since this split air conditioning system has a Seasonal Energy Efficiency Ratio (SEER) greater than or equal to 16 and an Energy Efficiency Ratio (EER) greater than or equal to 13, it qualifies for the Federal Tax Credit.
To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2011, you would take the tax credit on your 2011 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.
Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info
We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.
Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).