Pros, Join Our TradeMaster Program!
Description
This is an outdoor unit. The indoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


The Multi F series of heat pumps are compact, outdoor units compatible with both ducted and duct-free indoor units. With the ability to support multiple zones the Multi F is perfectly suited for residential and light commercial applications. The Multi F lineup also features units with LGRED° heat technology which offers reliable heating in some of the most extreme winter temperatures.

Features:
  • Inverter variable-speed compressor maintains temperature while reducing energy consumption
  • Supports multiple indoor units for personalized comfort
  • Compatible with both ducted and duct-free indoor units for maximum design flexibility
  • Quiet operation reduces noise pollution
  • Available with LGRED° heat technology for reliable heating performance in extreme winter weather


This product requires two compatible LG mini split indoor units and the following accessories for installation:
  • Line Set - This double insulated tubing transfers refrigerant efficiently between your outdoor condenser and indoor units.
  • Drain Tubing - Drain tubing facilitates the reliable and effective removal of condensate from your system. It connects your indoor units to drain locations of your choosing.
  • Disconnect Box & Electrical Whip Kit - The Disconnect Box & Whip Kit provides a safe and simple way to connect your outdoor condenser to your fuse box.
  • Connecting Wire - This durable, insulated wire provides power to your indoor units from your outdoor condenser.
  • Outdoor Condenser Plastic Pad (Optional) - This pad provides an even surface, free of debris, on which to place your outdoor condenser.
  • Wall Bracket (Optional) - A simple and sturdy way to mount your outdoor condenser off of the ground.
Read more
Specs
Product Type:
Outdoor Unit
Heating Capacity (BTU):
22000
Cooling Capacity (BTU):
18000
Energy Star Rated:
Yes
Number of Zones:
2
EER:
13.5
SEER:
21
Application:
Cooling
Refrigerant Type:
R-410A
Fan Speeds:
6/6/6
Modes:
Cooling
Heating
Fan
Voltage:
208/230v
Suction Line:
3/8"
Liquid Line:
1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.