Pros, Join Our TradeMaster Program!
Description
Product Features:
  • Defrost/Deicing
  • Restart delay (3-minutes)
  • R-410A Refrigerant
  • Self diagnosis
  • Soft start
  • Test function
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • Low ambient operation.
  • Gold Fin Anti-corrosion


Product Specifications:
  • Model#: LMU185HV
  • Capacity: 18,000 BTU/hr
  • Power Input Cooling: 0.52-2.05 kW
  • Power Input Heating: 0.77-2.18 kW
  • Running Current Cooling: 2.3-9.5 A
  • Running Current Heating: 3.4-9.6 A
  • Power Supply: 208-230 V, 60 Hz
  • Dimensions (W x H x D): 34.3 x 25.8 x 12.6 inches
  • Weight: 115 lbs
  • Max Number of Connectable Indoor Units: 2
  • Refrigerant Charge (at 24.6 ft): 59.97 oz.
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV
  • Sound Level (H/L): 51/45 dB(A)+3
  • Liquid Piping Connections: 1/4"x 2EA
  • Gas Piping Connections: 3/8" x 2EA
  • Max. Total Piping: 164 ft
  • Operation Range Cooling: 14-114.8 F
  • Operation Range Heating: 5-75.2F
Read more
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.