Pros, Join Our TradeMaster Program!
Description
This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

Product Features:
  • Defrost/Deicing
  • Restart delay (3-minutes)
  • R-410A Refrigerant
  • Self diagnosis
  • Soft start
  • Test function
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • Low ambient operation.
  • Gold Fin Anti-corrosion


Product Specifications:
  • Model#: LMU186HV
  • Capacity: 18,000 BTU/hr
  • Power Input Cooling: 0.52-2.05 kW
  • Power Input Heating: 0.77-2.18 kW
  • Running Current Cooling: 2.3-9.5 A
  • Running Current Heating: 3.4-9.6 A
  • Power Supply: 208-230 V, 60 Hz
  • Dimensions (W x H x D): 34.3 x 25.8 x 12.6 inches
  • Weight: 115 lbs
  • Max Number of Connectable Indoor Units: 2
  • Refrigerant Charge (at 24.6 ft): 59.97 oz.
  • Refrigerant Control: EEV
  • Sound Level (H/L): 51/45 dB(A)+3
  • Liquid Piping Connections: 1/4"x 2EA
  • Gas Piping Connections: 3/8" x 2EA
  • Max. Total Piping: 164 ft
  • Operation Range Cooling: 14-114.8 F
  • Operation Range Heating: 5-75.2F
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Cooling Capacity (BTU):
15600
Heating Capacity (BTU):
17000
Energy Star Rated:
Yes
Number of Zones:
2
Refrigerant Type:
R-410A
Type:
Multi-Split
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.