Pros, Join Our TradeMaster Program!
Description
**Compatible with LMN090HE, LMAN090HNS, LMN120HE,LMAN120HNS, and LMAN121HNM
May be used with any two of these units. You can pick the same style, or mix and match.
Specifications
  • Capacity BTU's: 18,000-24,000
  • dB(A): 50
  • Voltage: 230/208-60-1
  • Dimensions (inches): 40 5/32 x 34 3/16 x 17 5/16
  • Weight (lbs.): 139
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Application:
Cooling
BTU Input:
24000
Outdoor Dimensions (L x W x H):
40-5/32" x 34-3/16" x 17-5/16"
Outdoor Voltage:
230/208-60-1
Outdoor Weight:
139 lbs.
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.