Pros, Join Our TradeMaster Program!
Description
This is an indoor unit. The outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


The vertical air handler can be installed with most Multi F systems. Designed for ducting in a main branch.

LG's Multi F Vertical-Horizontal Air Handling units are designed for high-speed air volume against an external static pressure up to 1.00"WG. These units are installed fully concealed behind a wall or above a finished ceiling, and can operate either in a vertical (upflow) or horizontal (left) discharge configuration. Casing is manufactured of 22-gauge precoated metal with a high-gloss baked enamel finish. Vertical-Horizontal Air Handling units can accept an internal LG electrical strip heater (sold separately). An integral rack, accessible from the front, holds a field supplied 16" x 20" x 1" filter cartridge. Each Vertical - Horizontal Air Handling unit includes its own LG-supplied wired controller.

Features:
  • Inverter variable-speed fan
  • External Static Pressure control
  • Hot start
  • Auto restart
  • Child lock
  • Sleep mode
  • Timer (on/off)

Interior Unit Includes:
  • Air handling unit
  • Owner's manual

Optional Accessories Sold Separately:
  • PREMTB10U: Programmable Controller
  • PQWRHDF0: Wireless Handheld Remote Controller (requires Programmable Controller)
  • ANEH053B1: 5 kW Electric Heater
  • ANEH1053B2: 10 kW Electric Heater sold separately
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Application:
Heating
Cooling
Heating Capacity (BTU):
40000
Cooling Capacity (BTU):
36000
Indoor Voltage:
230/208-60-1
Fan:
Sirocco
Liquid Line:
3/8"
Suction Line:
5/8"
Refrigerant Type:
R-410A
Air Circulation (CFM H/M/L):
990/880/800
Warranty:
5 Year Parts
Weight (lbs):
121 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.