Pros, Join Our TradeMaster Program!
Description
NOTE: This product may have a 1-2 week lead time. Please call for further information.

Ultra-quiet operation is the hallmark of LG's new line of packaged terminal air conditioners (PTAC) products. Low decibel levels and an outstanding sound-prevention rating make this your best choice for a quiet environment.

Standard Features:
  • Gold Fin anti-corrosion treatment - Protects the unit from the corrosive effects of outside air and extends the operating life of PTAC models
  • Auto restart - Automatically restarts to programmed setting when the electricity comes on after a power failure
  • Freeze room protection - Electronic temperature controls constantly monitor and maintain indoor temperature to prevent freezing.
  • Cooling mode
  • Fan mode
  • Energy saver mode
  • Digital temperature control
  • Front desk control connection
  • Dip switch settings
  • Evaporator frost control
  • Ultra quiet operation
  • High Energy Efficiency
  • Temperature display on unit

System Includes:
  • Wall unit
  • Installation manual
Read more
Specs
Application:
Cooling
Cooling Capacity (BTU):
7600
EER:
12.5
Refrigerant Type:
R-22
Air Circulation CFM (H/L):
335/300
Dehumidification (Pts/Hr):
2
Fan Speeds:
2/2/2
Thermostat Range (Cooling/Heating):
54-86 F/54-86 F
Indoor dB(A):
45/43
Outdoor dB(A):
60/58
Electric Heater (kW):
2.5
Voltage:
230/208v
Phase:
1
Hertz:
60
Height (Inches):
16"
Width (Inches):
42"
Depth (Inches):
19-7/8"
Weight (lbs):
86.4 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.