Pros, Join Our TradeMaster Program!
Description
LG Electronics pursues its 21st century vision of becoming a true global digital leader who can make its customers worldwide happy through its innovative digital products and services. LG Electronics set its mid- and long-term vision anew to rank among the top 3 electronics, information, and telecommunication firms in the world by 2010. As such, they embrace the philosophy of "Great Company, Great People," whereby only great people can create a great company, and pursue two growth strategies involving "fast innovation" and "fast growth." Likewise, they seek to secure three core capabilities: product leadership, market leadership, and people-centered leadership.

The LG HVAC Advantage

LG HVAC systems offer a range of solutions that are cost efficient, quiet and attractive. They provide a smart alternative to both central HVAC and window-mounted air conditioners, and are available in a variety of configurations to suit different cooling and heating situations.

Packaged Terminal Air Conditioners

Ultra-quiet operation is the hallmark of LG's new line of PTAC products. Low decibel levels and an outstanding sound-prevention rating make this your best choice for a quiet environment. And with efficiency ratings up to 11.6 EER, these units are also your energy efficient choice.

Other features include standard connections for remote thermostat and front desk controls. Gold Fin technology protects the unit from corrosive effects of outside air and extends the operating life of PTAC models. And the industry standard size makes installation easy and economical.

Standard Features

  • R-410A Refrigerant
  • Environmentally Friendly Refrigerant utilized in the majority of LG systems.
  • Gold Fin Anti-Corrosion Treatment
  • Protects the unit from the corrosive effects of outside air and extends the operating life.
  • Cooling Mode
  • Heating Mode
  • Fan Mode
  • Energy Saver Mode
  • Helps to lower energy consumption operational costs and saves money.
  • Auto Restart
  • Automatically restarts to programmed setting when the electricity comes on after a power failure.
  • Digital Temperature Control
  • Precise and easy to use.
  • Front Desk Control Connection
  • Dip Switch Settings
  • Saves money by control the Lowest and Highest temperature.
  • Evaporator Frost Control
  • Temperature Display On Unit
  • Freeze Room Protection
  • Electronic temperature controls constantly monitor and maintain indoor temperature to prevent freezing.
  • Pressure Control
  • Protects guests by shutting down the compressor on abnormal high pressure condition.
  • System Includes
  • Wall Unit
  • Installation Manual
Read more
Specs
Application:
Cooling
Cooling Capacity (BTU):
7300
Heating Capacity (BTU):
6100
EER:
11.2
Max Airflow (CFM):
300
Min Airflow (CFM):
270
Dehumidification (Pts/Hr):
2
Fan Speeds:
2/2/2
Thermostat Range (Cooling/Heating):
54-86 F/54-86 F
Indoor dB(A):
45/43
Outdoor dB(A):
61
Electric Heater (kW):
3.5
Voltage:
265v
Phase:
1
Hertz:
60
Height (Inches):
16"
Width (Inches):
42"
Depth (Inches):
19-7/8"
Weight (lbs):
90.8 lbs
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.