Pros, Join Our TradeMaster Program!
Description
The LG LP096HD3B 9,700 BTU Packaged Terminal Air Conditioner with 8,500 BTU Heat Pump provides your guests with a truly quiet, comfortable room. The dual motor configuration allows the lowest sound rating in the industry while also promoting the highest level of energy efficiency which translates into increased guest satisfaction and energy savings. Plus, LG's patented Gold Fin anti-corrosive treatment protects the unit from the corrosive effects of outside air and extends the overall operating life of the unit. This unit requires a special 265-Volt electrical outlet and will not operate with a standard 115-Volt household electrical outlet.

Note: This item does not contain a power cord and must be purchased separately. The following power cords are available
  • 15 amp power cord (AYUH2115) offers 2.3/2.4 kW of electric heat/7,800/8,100 BTUs
  • 20 amp power cord (AYUH2120) offers 3.2/3.3 kW of electric heat/10,900/11,200 BTUs
  • 30 amp power cord (AYUH2130) offers 4.6/4.7 kW of electric heat/15,700/16,000 BTUs
Features:
  • High energy efficiency rating (12.8 EER)
  • R410 refrigerant for eco friendly cooling and heat pump with defrost control and emergency heat back-up
  • Incredibly quiet due to dual motor configuration (separate indoor/outdoor motors)
  • Four sensors provide highly efficient operation to maximize guest comfort
  • High efficiency compressor for maintenance-free operation
  • Gold-Fin anti-corrosion treatment extends the life of the unit
  • Digital control panel with temperature display
  • Dip switch setting for temperature limiting
  • Front desk control (standard connections for remote thermostat)
  • Compatible with most energy management systems
  • Fits most standard sleeves for easy installation of replacement units
  • 2 cooling, 2 heating and 2 fan modes
  • Energy saver mode
  • Freeze room protection to monitor and maintain indoor temperature
  • Auto restart saves settings during a power outage
  • Fresh air ventilation
  • Polymeric mesh filter
  • ADA compliant
  • MFG Model # : LP096HD3B
  • MFG Part # : LP096HD3B
Read more
Specs
Heating Capacity (BTU):
8500
Cooling Capacity (BTU):
9700
Application:
Cooling
Rated Amps (Cooling):
3.0
Rated Amps (Heating):
2.7
Max Airflow (CFM):
270
Min Airflow (CFM):
225
EER:
12.8
Dehumidification (Pts/Hr):
2.6
Thermostat Range (Cooling):
64° - 86°F
Outdoor dB(A):
61
Indoor dB(A):
46
Voltage:
265v
Phase:
1
Hertz:
60
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.