Pros, Join Our TradeMaster Program!
Description
The LG LP123HDUC 12,000/12,200 BTU Packaged Terminal Air Conditioner with 10,500/11,900 BTU Heat Pump provides your guests with a truly quiet, comfortable room. The dual motor configuration allows the lowest sound rating in the industry while also promoting the highest level of energy efficiency which translates into increased guest satisfaction and energy savings. Plus, LG's patented Gold Fin anti-corrosive treatment protects the unit from the corrosive effects of outside air and extends the overall operating life of the unit. This unit requires a special 208-Volt - 230-Volt electrical outlet and will not operate with a standard 115-Volt household electrical outlet.

Note: This item does not contain a power cord and must be purchased separately. The following power cords are available
  • 15 amp power cord (AYUH2115) offers 2.3/2.4 kW of electric heat/7,800/8,100 BTUs
  • 20 amp power cord (AYUH2120) offers 3.2/3.3 kW of electric heat/10,900/11,200 BTUs
  • 30 amp power cord (AYUH2130) offers 4.6/4.7 kW of electric heat/15,700/16,000 BTUs
Features:
  • High energy efficiency rating (11.9 EER)
  • R410 refrigerant for eco friendly cooling and heat pump with defrost control and emergency heat back-up
  • Incredibly quiet due to dual motor configuration (separate indoor/outdoor motors)
  • Four sensors provide highly efficient operation to maximize guest comfort
  • High efficiency compressor for maintenance-free operation
  • Gold-Fin anti-corrosion treatment extends the life of the unit
  • Digital control panel with temperature display
  • Dip switch setting for temperature limiting
  • Front desk control (standard connections for remote thermostat)
  • Compatible with most energy management systems
  • Fits most standard sleeves for easy installation of replacement units
  • 2 cooling, 2 heating and 2 fan modes
  • Energy saver mode
  • Freeze room protection to monitor and maintain indoor temperature
  • Auto restart saves settings during a power outage
  • Fresh air ventilation
  • Polymeric mesh filter
  • ADA compliant
Read more
Specs
Application:
Cooling
Cooling Capacity (BTU):
12000/12200
Heating Capacity (BTU):
10600/10800
Rated Amps (Heating):
4.6/4.3
Rated Amps (Cooling):
5.2/4.8
Max Airflow (CFM):
420
Min Airflow (CFM):
353
EER:
11.9
Dehumidification (Pts/Hr):
3
Thermostat Range (Cooling):
54°F-86°F
Electric Heater (kW):
3.1/3.5
Outdoor dB(A):
63
Indoor dB(A):
50
Phase:
1
Hertz:
60
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.