Pros, Join Our TradeMaster Program!
Description
Packaged Terminal Air Conditioners

Ultra-quiet operation is the hallmark of LG's new line of PTAC products. Low decibel levels and an outstanding sound-prevention rating make this your best choice for a quiet environment.

Note: This item does not contain a power cord and must be purchased separately. The following power cords are available
  • 15 amp power cord (AYUH2115) offers 2.3/2.4 kW of electric heat/7,800/8,100 BTUs
  • 20 amp power cord (AYUH2120) offers 3.2/3.3 kW of electric heat/10,900/11,200 BTUs
  • 30 amp power cord (AYUH2130) offers 4.6/4.7 kW of electric heat/15,700/16,000 BTUs
Standard Features

  • R-410A Refrigerant
  • Digital Control Panel with Temperature Display
  • ULTRA QUIET Operation
  • Gold Fin Coil Anti-Corrosion Protection
  • High EER Ratings for Energy Savings
  • Standard Connections for Remote Thermostat
  • Compatible with Most Energy Management Systesm for Added Energy Savings
  • Fits Most Standard Sleeves for Easy Installation of Replacement Units
  • ADA Compliant
  • 2 Cooling/ 2 Heating/ 2 Fan Modes
  • Energy Saving Mode
  • Polymeric Mesh Filter
  • Separate Indoor/ Outdoor Motors
  • Emergency Heat Back-up
  • Freeze Protection
  • Defrost Control
  • 4 Comfort Sensors for Efficient Control
Read more
Specs
Application:
Cooling
Cooling Capacity (BTU):
12200
Heating Capacity (BTU):
11000
EER:
11.9
Max Airflow (CFM):
420
Min Airflow (CFM):
353
Dehumidification (Pts/Hr):
3
Fan Speeds:
2/2/2
Thermostat Range (Cooling/Heating):
64°F-86°F
Indoor dB(A):
50
Outdoor dB(A):
63
Electric Heater (kW):
3.7
Voltage:
265v
Phase:
1
Hertz:
60
Height (Inches):
16"
Width (Inches):
42"
Depth (Inches):
21"
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.