Pros, Join Our TradeMaster Program!
Description
Ultra-quiet operation is the hallmark of LG's new line of packaged terminal air conditioners (PTAC) products. Low decibel levels and an outstanding sound-prevention rating make this your best choice for a quiet environment.

Standard Features:
  • Auto restart
  • Digital control display
  • Dip switch settinng for temperature limiting
  • Energy saver mode
  • Freeze room protection
  • Front desk control
  • GoldFin - anti-corrosion treatment for condenser
  • High energy efficiency
  • Temperature display on unit
  • Ultra-quiet operation
  • 4 .26 ft power cord
  • Positive Temperature Coefficient (PTC) Heater

System Includes:
  • Wall unit
  • Installation manual
Read more
Specs
Application:
Cooling
Cooling Capacity (BTU):
15100
EER:
11.2
Max Airflow (CFM):
420
Min Airflow (CFM):
353
Dehumidification (Pts/Hr):
4.3
Fan Speeds:
2/2/2
Thermostat Range (Cooling):
64°F-86°F
Indoor dB(A):
51
Outdoor dB(A):
64
Electric Heater (kW):
3.5
Voltage:
230/208v
Phase:
1
Hertz:
60
Height (Inches):
16"
Width (Inches):
42"
Depth (Inches):
21"
Weight (lbs):
129 lbs
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.