Pros, Join Our TradeMaster Program!
Description
Note: This item is compatible with discontinued outdoor unit LSU181HSV3, but without the more current generation features/data (performance not verified).

This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems Outdoor Unit (LSU180HSV4) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Please see warranty info. below.

Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Features:
  • Inverter (Variable speed compressor)
  • Energy saving
  • R-410A Refrigerant
  • Gold Fin™ Anti-corrosion
  • Self-cleaning indoor coil
  • Cooling/Heating/Fan mode
  • Jet cool/Jet heat
  • Chaos Wind
  • 4-Way Auto Swing
  • Sleep mode
  • Auto restart
  • Auto Changeover
  • Built-in low ambient standard, down to 14ºF (cooling mode)
  • 24-Hour on/off timer
  • Condensate sensor connection
  • Cooling only function
  • AC Smart module
  • 3M HAF filter
Optional Accessories:
  • Model#:PREMTB10U ­­­ (LG Programmable Thermostat)
  • Model # : PMNFP14A0 ­­­ (PI-485)
  • Model # : ZLABGP02A ­­­ (Low ambient wind baffle kit - cooling down to 0ºF)
  • Model # : PQDSNGMC1 ­­­ (Dry Contact for Third Party Thermostat)
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Indoor Unit
Cooling Capacity (BTU):
18200
Heating Capacity (BTU):
20800
Number of Zones:
1
Energy Star Rated:
Yes
SEER:
20.5
EER:
12.6
Dehumidification (Pts/Hr):
5.5
Application:
Cooling
Refrigerant Type:
R-410A
Fan Speeds:
6/6/6
Modes:
Cooling
Heating
Fan
Dehumidification
Auto Sleep
Air Circulation (CFM H/M/L):
572/501/434
Indoor Voltage:
230/208-60-1
Indoor dB(A):
37/33/28
Liquid Line:
1/4"
Suction Line:
1/2"
Max. Pipe Length (ft.):
98'
Connection Type:
Flare
Indoor Weight:
32 lbs
Warranty:
5 Years Compressor/2 Years Parts
Mount:
Wall
Indoor Dimensions (H x W x D):
12-13/16" x 40-9/16" x 9-13/16"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.