Pros, Join Our TradeMaster Program!
Description
Note: This Item is compatible with HSV2 units, but not compatible with HSV3 units.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU181HSV) must be purchased separately.

Features:
  • Inverter (variable speed compressor)
  • Energy Saving
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Self-cleaning indoor coil
  • Chaos Wind
  • Auto changeover
  • Jet Cool/Jet Heat
  • 4-Way Auto Swing
  • Ultra-quiet operation
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 14ºF (cooling mode)
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Indoor Unit
Heating Capacity (BTU):
22000
Cooling Capacity (BTU):
18200
Number of Zones:
1
Energy Star Rated:
Yes
EER:
12.6
SEER:
18.2
Dehumidification (Pts/Hr):
5.5
Application:
Cooling
Refrigerant Type:
R-410A
Fan Speeds:
7/Auto/Chaos
Modes:
Heating
Cooling
Fan
Auto Sleep
Dehumidification
Air Circulation (CFM H/M/L):
600/510/420
Indoor Voltage:
230/208-60-1
Indoor dB(A):
45/40/35
Liquid Line:
3/8"
Suction Line:
5/8"
Max. Pipe Length (ft.):
98'
Indoor Dimensions (H x W x D):
12-3/4" x 40-1/2" x 9-7/8"
Indoor Weight:
37.5 lbs
Thermostat Range (Cooling/Heating):
64°-86°F/60°-86°F
Warranty:
5 Years Compressor/2 Years Parts
Mount:
Wall
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.