Pros, Join Our TradeMaster Program!
Description
Note: This item is not compatible with HSV or HSV2 units.

Note:This item is not compatible with discontinued model LSU121HSV2. You can not mix and match these items.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN120HSV5) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included).
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Outdoor Unit
Cooling Capacity (BTU):
11200
Heating Capacity (BTU):
13300
Energy Star Rated:
Yes
Number of Zones:
1
EER:
12.5
SEER:
20
Application:
Cooling
Refrigerant Type:
R-410A
Outdoor Voltage:
230/208-60-1
Outdoor dB(A):
45
Air Circulation (CFM H/M/L):
353/272/212
Fan Speeds:
6/6/6
Outdoor Dimensions (H x W x D):
21-7/16" x 30-5/16" x 11-5/16"
Outdoor Weight:
75 lbs.
Thermostat Range (Cooling/Heating):
64°-90°F/60°-86°F
Warranty:
5 Years Compressor/2 Years Parts
Width (Inches):
30-5/16"
Depth (Inches):
11-5/16"
Liquid Line:
1/4"
Suction Line:
3/8"
Connection Type:
Flare
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.