Pros, Join Our TradeMaster Program!
Description
Note: This item is not compatible with discontinued indoor unit LSN181HSV3.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN180HSV5) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 24.6’ line set (line set not included)


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Outdoor Unit
Cooling Capacity (BTU):
18200
Heating Capacity (BTU):
22000
Energy Star Rated:
Yes
Number of Zones:
1
Air Circulation (CFM H/M/L):
622/509/399
Application:
Cooling
Refrigerant Type:
R-410A
SEER:
20.5
EER:
12.6
Outdoor Voltage:
230/208-60-1
Outdoor dB(A):
53
Outdoor Weight:
123
Liquid Line:
3/8"
Suction Line:
5/8"
Max Pipe Length (FT):
98.4
Connection Type:
Flare
Warranty:
5 Years Compressor/2 Years Parts
Width (Inches):
34-1/4"
Depth (Inches):
12-5/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

6 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.