Pros, Join Our TradeMaster Program!
Description
LG's new line of heat pump duct-free split products.

This is an outdoor unit only. Indoor unit (LSN240HEV) must be purchased separately.

The single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and can be controlled through a standard wireless remote or an optional wired wall controller.

Features
  • Inverter variable-speed compressor in the outdoor unit for energy-saving operation
  • Self-cleaning coils in the indoor unit for easier maintenance
  • Many modes included, controlled through wireless remote: Cooling, Heating, Dehumidifying, Fan, Auto, Auto Sleep, Defrost
  • Four-way Auto Swing feature
  • Chaos Wind electronically controls fan speeds to create a more natural flow of air; Jet Cool / Jet Heat operates at high fan speeds for 30 minutes to quickly cool / heat down a room
  • Operates down to 64°F in cooling mode
  • Ultra quiet indoor unit operation
  • Allows refrigerant piping lengths up to 66 or 98 feet, and elevation difference of 33 or 49 (depending on the model)
  • R410A refrigerant

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
  • Read more
    Manuals (3)
    Specs
    Product Type:
    Outdoor Unit
    Application:
    Cooling
    Heating
    Cooling Capacity (BTU):
    22000
    Heating Capacity (BTU):
    22000
    EER:
    10.8
    SEER:
    17
    HSPF:
    8.5
    Weight (lbs):
    92 lbs
    Air Circulation (CFM H/M/L):
    600/494/388
    Dehumidification (Pts/Hr):
    4.88
    Fan Speeds:
    3/4/3
    Thermostat Range (Cooling/Heating):
    64°-118°F/23°-75°F
    Outdoor dB(A):
    53
    Voltage:
    208/230v
    Phase:
    1
    Hertz:
    60
    Width (Inches):
    34-1/4"
    Depth (Inches):
    12-19/32"
    Refrigerant Type:
    R-410A
    Liquid Line:
    1/4"
    Suction Line:
    5/8"
    Connection Type:
    Flare
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    4 Videos

      1 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.