Pros, Join Our TradeMaster Program!
Description
18.5 SEER Inverter Heat Pump - Long Piping (Outdoor Unit)

Note: This is an Outdoor Unit only, Indoor Unit (LSN303HLV) must be purchased separately.

Controls Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • 3M HAF Filter
  • Sleep mode
  • Condensate  Sensor Connection

Included Accessories:
  • Wireless Handheld Controller - AKB74055401

Optional Accessories (sold separately):
  • LG Programmable Thermostat - PREMTB10U
  • Low Ambient Wind Baffle (Cooling operation to 0°F) - ZLABGP02A
Hide Description
Manuals (2)
Specs
Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

32000

SEER:

18.5

EER:

10

Weight (lbs):

133 lbs

HSPF:

10

Air Circulation (CFM H/M/L):

706/530/459

Dehumidification (Pts/Hr):

5.9

Fan Speeds (Cooling/Heating/Fan):

6/6/5

Outdoor dB(A):

55

Voltage:

208/230v

Phase:

1

Hertz:

60

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

164

Connection Type:

Flare

Refrigerant Type:

R-410A

Width (Inches):

34-1/4"

Depth (Inches):

12-5/8"

×
4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.