Pros, Join Our TradeMaster Program!
Description
16.5 SEER Inverter Heat Pump - Long Piping (Outdoor Unit)

Note: This is an Outdoor Unit only, Indoor Unit (LSN360HLV) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Controls Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • 3M HAF Filter
  • Sleep mode
  • Condensate  Sensor Connection

Included Accessories:
  • Wireless Handheld Controller - AKB74055401

Optional Accessories (sold separately):
  • LG Programmable Thermostat - PREMTB10U
  • Low Ambient Wind Baffle (Cooling operation to 0°F) - ZLABGP02A
Read more
Specs
Product Type:
Outdoor Unit
Application:
Cooling
Heating
Cooling Capacity (BTU):
33000
Heating Capacity (BTU):
35200
SEER:
16.5
EER:
8.2
Weight (lbs):
133 lbs
HSPF:
10
Air Circulation (CFM H/M/L):
706/530/459
Dehumidification (Pts/Hr):
6.5
Fan Speeds (Cooling/Heating/Fan):
6/6/5
Outdoor dB(A):
55
Voltage:
208/230v
Phase:
1
Hertz:
60
Liquid Line:
3/8"
Suction Line:
5/8"
Max Pipe Length (FT):
164
Connection Type:
Flare
Refrigerant Type:
R-410A
Width (Inches):
34-1/4"
Depth (Inches):
12-5/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.