Pros, Join Our TradeMaster Program!
Description
NOTE: This product may have a 1-2 week lead time. Please call for further information.

LG's Through-The-Wall models offer versatile, energy efficient solutions for residential and commercial applications.

The Through-The-Wall model features Gold Fin Technology which protects the unit from the corrosive effects of the salt air and extends the operating life of the unit.

The LT1010CR features a BTU capacity of 9,800. The standard chassis fits into any competitive wall sleeve, allowing for an easy upgrade for an existing system.

Features:
  • Gold Fin anti-corrosion treatment protects the unit from the corrosive effects of outside air and extends the operating life of the unit
  • Cooling mode
  • Fan mode
  • Auto sleep mode automatically increases the temperature setting by 2° F twice (after 1/2 hour and 1 hour). The interior unit shuts off when the timer setting is reached.
  • Auto restart automatically restarts the unit to its programmed setting when the electricity comes on after a power failure
  • 12 hour on/off timer allows you to set the number of hours you'd like the unit to run, up to 12 hours
System Includes
  • Wall unit
  • Wireless remote control & batteries
  • Installation manual
  • Trim kit, giving the unit a nice, finished look when placed into an existing wall sleeve
Hide Description
Specs
Application:

Cooling

Cooling Capacity (BTU):

9800

Air Circulation CFM (H/L):

285/225

EER:

8.8

Fan Speeds:

3 Cooling/3 Fan

Dehumidification (Pts/Hr):

3.2

Indoor dB(A):

51/48

Outdoor dB(A):

60

Voltage:

115v

Hertz:

60

Phase:

1

Dimensions:

24" x 14 13/32" x 20 3/32" (W x H x D)

Weight (lbs):

78 lbs

Thermostat Range (Cooling):

60°-86°F

Remote Control:

Wireless

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.