Pros, Join Our TradeMaster Program!
Description
This is an indoor unit. The outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Customers desiring traditional, ducted infrastructure can still benefit from inverter technology with the LG Vertical Air Handler (VAHU). As 4-way configurable unit contractors have the flexibility to install the unit in a way that’s best suited for the application.

This is an air handling indoor unit that can be installed in nearly any ducting run. LG's air handlers are designed to provide powerful heating and cooling for the major rooms in your home or business. Capable of managing high air speeds and volumes effortlessly, the LVN180HV4 is an impressive addition to large mini split systems.

Features:
  • Increased design flexibility with configurable 4-way installation
  • Energy-efficient operation reduces total cost of ownership
  • Features an Electronically commutated motor (ECM) motor making it eligible for a number of rebates
  • Wi-Fi capable enabling effortless control using the SmartThinQ app
  • Built-in LG Dry Contact allows for easy integration of 3rd party thermostats


Hide Description
Specs
Product Type:

Indoor Unit

Heating Capacity (BTU):

40000

Ton:

3

Cooling Capacity (BTU):

36000

Air Circulation (CFM H/M/L):

1100/1000/900

Application:

Heating

Cooling

Refrigerant Type:

R-410A

Liquid Line:

3/8"

Suction Line:

5/8"

Modes:

Fan

Cooling

Heating

Voltage:

208/230v

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.