Pros, Join Our TradeMaster Program!
Description
Cooling a big room doesn't always have to cost you big bucks. It's all about efficiency. With a 10.8 Energy Efficiency Ratio, 15,000 BTUs can cool a large room up to 800 square feet without breaking the bank. And once power is restored after storms, wind or heat knocks out your power, the AutoRestart will automatically turn the unit back on so you don't have to.

Features
  • 3 Cooling and fans speeds
  • Thermostat Control - thermistor
  • Electronic touch control with remote
  • 4-way air direction - allows you to adjust deflection, directing air up, down left or right
  • Easy-to-use installation kit
  • Energy Star Qualified
  • Power failure AutoRestart - automatically turns unit back on when power is restored
  • Energy Saver Mode - decreases energy consumption by turning off the compressor until cool air is needed again.
  • Washable permanent filter - Removable, washable filters make cleaning easy.
  • Rotary compressor
  • Turbo indoor fan
  • Programmable Timer - 12-hour programmable, On/Off
  • Top air discharge
  • Chassis Type: Slide In-Out
Read more
Manuals (1)
Specs
Application:
Cool Only
Type:
Window Unit
Cooling Capacity (BTU):
15000
Air Flow Capacity (CFM):
400
EER:
10.8
Voltage:
115v
Hertz:
60
Rated Amps (Cooling):
12
Watts (Cooling):
1380
Fan Speeds (Cooling/Fan):
3/3
Dehumidification (Pts/Hr):
4
Indoor dB(A):
60
Outdoor dB(A):
66
Features:
Energy Star Qualified
Color:
White
Weight (lbs):
108 lbs
Dimensions (WxHxD):
26" x 16.84" x 26.84"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.