Pros, Join Our TradeMaster Program!
Description
Simply turn on one of this air conditioner's two cooling or two heating speeds, and relax as this unit goes to work using 4-way Air Deflection to route air where it's needed most. A simple, washable filter makes cleaning a breeze-and a sleek, modern design means it's sure to fit right in.

Features
  • Electronic Controls - The user-friendly, stylish design of our electronic air conditioner controls let you pinpoint the precise temperature you want.
  • Remote Control - All of our easy-to-use air conditioner remote controls are handy for making adjustments to temperature, timer, and fan speed.
  • 12 Hour On/Off Timer - A programmable air conditioner that can turn on before you arrive home, or turn off after you leave-nothing's cooler or more energy efficient.
  • 4-way Air Deflection - Deflectors let you direct airflow to where you want it most.
  • Washable Filter - Removable, washable filters make cleaning a cinch.
  • 2 Cooling and 2 Heating Speeds - Gives you the flexibility to choose between cooling and heating, a little or a lot.
  • 2 Fan Speeds
  • Auto Restart
System Includes:
  • Window Unit
  • Remote Control And Batteries
  • Installation Manual
Read more
Manuals (1)
Specs
Application:
Cooling
Type:
Window Unit
Cooling Capacity (BTU):
18000/17500
Heating Capacity (BTU):
11200/9200
EER:
9.7
Voltage:
230/208v
Hertz:
60
Phase:
1
Watts (Cooling):
1800/1850
Watts (Heating):
3100/3670
Rated Amps (Heating):
15.0/16
Rated Amps (Cooling):
9.0/8.3
Air Flow Capacity (CFM):
430
Fan Speeds:
2/2/2
Dehumidification (Pts/Hr):
5.5
Indoor dB(A):
55
Outdoor dB(A):
63
Temperature Range (F):
60°F - 86°F
Weight (lbs):
136 lbs
Dimensions (WxHxD):
26" x 16-27/32" x 30-5/16"
Warranty:
5 Years Compressor & Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.