Pros, Join Our TradeMaster Program!
Description
Cooling a big room doesn't always have to cost you big bucks. It's all about efficiency. With a 9.4 Energy Efficiency Ratio, 24,500 BTUs can cool a large room up to 1,560 square feet without breaking the bank. And once power is restored after storms, wind or heat knocks out your power, the AutoRestart will automatically turn the unit back on so you don't have to.

Features
  • 3 Cooling and fans speeds
  • Thermostat Control - Thermistor
  • Electronic touch control with remote
  • 4-way air direction - allows you to adjust deflection, directing air up, down left or right
  • Easy-to-use installation kit
  • Energy Star Qualified
  • Power failure AutoRestart - automatically turns unit back on when power is restored
  • Energy Saver Mode - decreases energy consumption by turning off the compressor until cool air is needed again.
  • Washable permanent filter - Removable, washable filters make cleaning easy.
  • Chassis Type: Slide In-Out
Hide Description
Manuals (1)
Specs
Application:

Cool Only

Type:

Window Unit

Cooling Capacity (BTU):

24500

EER:

9.4

Voltage:

230v

Hertz:

60

Rated Amps (Cooling):

20

Fan Speeds (Cooling/Fan):

3/3

Features:

Energy Star Qualified

Color:

White

Weight (lbs):

130 lbs

Dimensions (WxHxD):

26" x 17.69" x 28"

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.