Pros, Join Our TradeMaster Program!
Description
Keep your cool this summer with 5,000 BTUs of power. And with a 9.7 Energy Efficiency Ratio, you won?t have to worry about wasting loads of energy. You?ll also have a choice of 3 cooling and fan speeds along with AutoRestart, which automatically turns the unit back on after a power outages so you don't have to.

Features
  • Thermostat control - adjustable thermostat
  • Mechanical controls
  • 2-Way Air Deflection
  • 2 Cooling & Fan Speeds
  • Rotary compressor
  • Turbo indoor fan
  • Top air discharge
  • Washable Filter - Removable, washable filters make cleaning easy.
  • Chassis Type: Top-Down
Read more
Manuals (1)
Specs
Application:
Cool Only
Type:
Window Unit
Cooling Capacity (BTU):
5000
Air Flow Capacity (CFM):
140
EER:
9.7
Voltage:
115v
Hertz:
60
Rated Amps (Cooling):
4.8
Watts (Cooling):
515
Fan Speeds (Cooling/Fan):
2/2
Dehumidification (Pts/Hr):
1.5
Indoor dB(A):
52
Outdoor dB(A):
56
Color:
White
Weight (lbs):
40 lbs
Dimensions (WxHxD):
17.31" x 11.13" x 12.81"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.