Pros, Join Our TradeMaster Program!
Description
The newest generation of Lynx boiler features the combi-boiler that provides heat and domestic hot water neatly packaged in one cabinet! The Lynx Modulating Condensing Gas Boiler is compact, powerful and agile. The amount of hot water that is produced is largely dependent on the BTUH output of the boiler, the desired flow rate and the temperature on the incoming cold water. You will be proud to offer the Lynx to your customers looking for a high efficiency, advanced technology, long lasting boiler.

Features:
  • Advanced design long life cast aluminum heat exchanger
  • 3.4:1 modulation
  • All boilers ready for Floor standing or wall mount
  • Natural or L.P. gas
  • PVC/CPVC vent pip up to 100 ft. equivalent length
  • All connections on top
  • Easy access terminal strip for wiring
  • Quiet operation
  • Low NOx - friendly to the environment
  • Ideal for radiant, baseboard, DHW or mixed applications
  • Brazed plate heat excanger mounted neatly in boiler cabinet
  • 15 Year Limited Warranty with 5 year parts and labor warranty
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
95%
Vent Type:
Direct Vent
System Type:
Hydronic (Water)
DOE Rating:
106000
BTU Input:
120000
IBR Rating:
92000
Features:
EI/Spark Ignition
Wall Mounted
Direct Vent
Combo DHW
Condensing
Water Connection Type:
MNPT
Water Connection:
1"
Gas Connection:
1/2"
Gas Connection Type:
FNPT
Height (Inches):
35"
Width (Inches):
22"
Depth (Inches):
16-1/4"
Piping:
PVC
CPVC
Stainless Steel
Vent Size:
3"
Air Intake:
3"
Weight (lbs):
147 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.