Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The new generation modulating, condensing gas boiler is here! Lynx Modulating Condensing Gas Boiler is compact, powerful and agile. Slant/Fin's new Lynx sealed combustion gas boiler purrs with performance. Operates at 95% AFUE maximizing fuel savings. Compact, light weight for easy handling. Advanced design aluminum heat exchanger sets a new standard for reliability.

Features:
  • Advanced design long life cast aluminum heat exchanger 3.4:1 modulation
  • All boilers ready for Floor standing or wall mount
  • Natural or L.P. gas
  • PVC/CPVC vent pip up to 100 ft. equivalent length
  • All connections on top
  • Easy access terminal strip for wiring
  • Quiet operation
  • Low NOx - friendly to the environment
  • Ideal for radiant, baseboard, DHW or mixed applications
  • 15 Year Limited Warranty with 5 year parts and labor warranty
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
95%
Vent Type:
Direct Vent
System Type:
Hydronic (Water)
BTU Output:
116000
DOE Rating:
133000
BTU Input:
150000
IBR Rating:
116000
Features:
EI/Spark Ignition
Wall Mounted
Direct Vent
Condensing
Water Connection Type:
MNPT
Water Connection:
1"
Gas Connection:
1/2"
Gas Connection Type:
FNPT
Height (Inches):
35"
Width (Inches):
22"
Depth (Inches):
19"
Piping:
PVC
CPVC
Stainless Steel
Vent Size:
3"
Air Intake:
3"
Weight (lbs):
140 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.