Pros, Join Our TradeMaster Program!
Description
PLEASE NOTE: Use this SKU to order any version of the M-1-20L6DS that varies from the standard model, such as a different T&P valve location, or a high altitude model.

Bradford White's Energy Saver Lowboy electric models are built for tight spaces with low headroom, allowing you the flexibility to put electric water heating where a conventional upright tank would not fit.

Features:
  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b, current standard (M-1-20L6DS is exempt) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Applications - Standing at a height of less than 34", Lowboy models are ideal for installations where space is at a premium and are perfect for tight installations such as a closet or under a counter.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available - 277V may only be wired for single phase operation.
  • T&P Relief Valve Included - Side T&P is standard. Optional top T&P location is available.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications
Read more
Specs
Intended Household:
1 Person
Capacity (Gallons):
19
Fuel Type:
Electric
Height (Inches):
27.875"
Diameter (Inches):
18"
Weight (lbs):
58 lbs
Voltage:
240v
Water Connection:
3/4"
Electric Connection:
3/4"
Test Pressure (PSI):
300 psi
Working Pressure (PSI):
150 psi
Warranty:
6-Year Limited Tank/ 6-Year Limited on Component Parts
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.