Pros, Join Our TradeMaster Program!
Description
To view a list of zip codes where this heater cannot be installed, click here.

The TTW1® model is power vented for positive exhaust. It offers greater installation flexibility with the ability to vent through a wall or roof, with either 2 or 3 PVC, ABS or CPVC pipe.

Features:
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. This increases first hour delivery, while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Horizontal and Vertical Venting - With 2" or 3" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • 1" Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.
  • Hide Description
    Specs
    Intended Household:

    5+ Person

    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    60

    BTU Input:

    42000

    1st Hour Delivery (Gallons):

    100

    Vent Type:

    Power Vent

    Height (Inches):

    68"

    Diameter (Inches):

    22"

    Depth (Inches):

    27-1/4"

    Weight (lbs):

    193 lbs

    Energy Factor:

    0.62

    Energy Star Rated:

    No

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Application:

    Plumbing

    Water Connection:

    3/4"

    Gas Connection:

    1/2"

    Vent Size:

    2"

    Recovery Efficiency:

    80%

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.