Pros, Join Our TradeMaster Program!
Description
Bradford White's residential, atmospheric vent, extra recovery, energy saver, gas water heater features the Defender Safety System®. This heater utilizes a draft diverter and is atmospherically vented. Extra recovery translates into an increased amount of hot water available at a usable temperature in less time than normal.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity (M-1-XR403S has 1").
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

Read more
Specs
Intended Household:
2-3 Person
Fuel Type:
Propane
Capacity (Gallons):
40
BTU Input:
38000
1st Hour Delivery (Gallons):
74
Vent Size:
3 x 4
Venting:
Atmospheric
Water Connection:
3/4"
Gas Connection:
1/2"
Recovery Efficiency:
79%
Height (Inches):
50"
Diameter (Inches):
20"
Depth (Inches):
24"
Weight (lbs):
126 lbs
Warranty:
6-Year Limited Tank/ 6-Year Limited on Component Parts
Energy Factor:
0.59
Energy Star Rated:
No
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.