Trade Professional? Apply to become a TradeMaster!
Description
PLEASE NOTE: Use this SKU to order any version of the M-2-120R6DS that varies from the standard model, such as a different T&P valve location, alternate voltage, or a high altitude model.

Bradford White's Energy Saver upright electric model features the power of the Hydrojet® Total Performance System and the convenience of electricity. Available in single and double element models (M-2-120 not available as a single element model), these water heaters give you the power you need to heat water with electricity.

Features:
  • DOE - All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation (M-2-120R has 1" NPT dielectric waterway fittings).
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation (Except M-2-120R).
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve Included - All models have special tapping on top of tank.
  • Brass Drain Valve - Tamper proof design.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

NOTE: See Product Information/Specifications PDF for information on electrical specifications
Read more
Specs
Intended Household:
5+ Person
Capacity (Gallons):
120
Fuel Type:
Electric
1st Hour Delivery (Gallons):
118
Height (Inches):
62.75
Diameter (Inches):
28"
Water Connection:
1"
Electric Connection:
1"
Weight (lbs):
305 lbs
Warranty:
6-Year Limited Tank/ 6-Year Limited on Component Parts
Voltage:
240v
Type:
Electric
Test Pressure (PSI):
300 psi
Working Pressure (PSI):
150 psi
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.