Pros, Join Our TradeMaster Program!
Description
The Manufactured Home Atmospheric Vent Energy Saver Residential Water Heater is designed specifically for mobile homes. This heater operates in the same manner as a conventional gas-powered water heater. The most noticeable difference is its narrow width that allows it to fit in tight spaces.

Features:
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Piezo Igniter - Easy and quick lighting of the pilot burner by push button.
  • Pedestal Base - Rugged and durable base allows easy transport and positioning, while providing corrosion resistant contact with floor.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Housing and Urban Development - This water heater is designed in accordance with H.U.D. and is certified for installation in a manufactured home(mobile home) only and must be installed in an enclosure that will completely separate the water heater combustion and venting system from the dwelling interior.
  • Optional Roof Jack Kit for Installation Flexibility - Roof Jack Kit must be used when venting and must specify roof size clearance when ordering. Available in 12", 18"/32", 32"/60" or 48"/90".
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for our hot water tanks.
  • Fully Automatic Controls - Automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation.
  • Convertible Gas Control - Easily convertible control for use with either Propane or Natural Gas.
  • 1" Non-CFC Foam Insulation - Covers the side and top of tank, saving energy by retarding loss of heat.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Heat Trap - Installed on hot water outlet to minimize heat loss through piping.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • 3"x4" "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr. or less.
  • Flue Baffle - Maximizes the amount of heat absorbed by the tank and reduces heat loss during standby periods.
  • Steel Tank - Heavy gauge steel automatically formed, rolled and welded.
  • T&P Relief Valve - Included.
  • Brass Drain Valve.
  • Design Certified by CSA International (formerly AGA/CGA).
Hide Description
Specs
Intended Household:

2 Person

Fuel Type:

Natural Gas

Capacity (Gallons):

30

BTU Input:

32000

1st Hour Delivery (Gallons):

56

Height (Inches):

59.125"

Diameter (Inches):

16"

Size:

20"

Weight (lbs):

104 lbs

Energy Factor:

0.61

Energy Star Rated:

No

Max Altitude (Feet):

2000

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.