Pros, Join Our TradeMaster Program!
Description
Low profile 9.75" height, designed for high rise buildings and townhomes where space is limited. ERV version for reduced AC load ideal for warm moist climates.

Features:
  • Enthalpy Exchange core
  • Self balancing within normal parameters
  • Low profile 9.75" height for limited vertical space such as drop ceilings
  • Motors and Blowers - two independent motorized impellers
  • Core - Energy recovery core (ERV) is a crossflow exchanger that incorporates a selective membrane for moisture transfer without allowing cross contamination of the air streams. Used for balanced mechanical ventilation in humid environments to reduce air conditioning (AC) energy cost. Water condensation by the AC is reduced by allowing water vapor from fresh air stream to migrates across the membrane into the exhaust stream. In colder climates, moisture transfer is reverse and the unit helps to moderate humidity and the core is a highly efficient heat exchanger. Each core is tested to ensure low leakage.
  • Defrost - None
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. Swing out E-box cover for DIP switch access, modular E Box, 25" Clearance Recommended.
  • Case - 20GA pre paint galvanized steel
  • Insulation - 3/4" foil face Styrofoam
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied brackets.
Hide Description
Specs
Voltage:

120v

Amperage:

1.4

Air Flow Capacity (CFM):

129

Warranty:

5 Year on ERV/5 Year Replacement Parts

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.