Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (5 to 10 psi)
MP909E1240 Medium Force Damper Actuator w/ Spring Return for Variable Volume Terminal Units (5 to 10 psi)

Free Shipping This item ships free
Need replacement parts for this unit?
Features
- Rolling diaphragm operated.
- Low friction shaft bearing.
- Close tolerance on operating range and stroke.
- Non-overlapping spring ranges for sequencing.
- Corrosion resistant materials.
- Reliable long life.
Product Type: |
Actuator |
Actuator Type: |
Pneumatic |
Temperature Range (F): |
-28°F to 160°F |
Actuator Spring Range: |
5 to 10 psi |
Fail Safe Mode: |
Spring Return |
Air Connections: |
Dual Barbed fitting for 5/32" or 1/4" O.D. tubing |
Stroke: |
3" |
Max Pressure (PSI): |
30 |
Air Connections: |
1/8" NPT |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.