Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The MPO-IQ blends unmatched performance with long lasting durability and exclusive energy saving features. Designed as an optimal replacement boiler for millions of homes with existing chimneys, the MPO-IQ has the highest average efficiency in its class. At the heart of the MPO-IQ is an advanced 3-pass cast iron heat exchanger, combined with a well-insulated powder-coated steel jacket. Even the MPO-IQs Control System is best in class. The IQ Control System allows the MPO-IQ to be easily equipped with an optional Energy Saving control package that can achieve up to a 15-20% reduction in fuel consumption according to most studies.

Features:
  • Oil-fired boiler
  • Time proven cast iron design for durability and reliability
  • Designed for homes without existing chimneys
  • Available direct vent option when a chimney is not available
  • Easy installation and servicing; Reversible swing away burner door, no target wall/blanket, removable rear plates provide direct access to flue passages
  • Built-in protection for low return water temperatures
  • Limited Lifetime Manufacturers Warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered CornerStone United, In
Read more
Manuals (3)
Specs
Fuel Type:
Oil
IBR Rating:
112000
DOE Rating:
129000
Efficiency:
87%
Features:
EI/Spark Ignition
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Flue Connection:
6"
Burner Capacity:
1.05
Height (Inches):
38"
Width (Inches):
21-9/16"
Depth (Inches):
22-5/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9:15am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.