Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The MPO-IQ Series high efficiency oil-fired boiler leads the way in innovative design, practicality and durability. The three pass cast iron heat exchanger extracts maximum BTUs from the combustion process. Now coupled with the Burnham "IQ" control set, this boiler incorporates high end technology with proven boiler dependability and ease of maintenance.

Natural Draft Boiler Models Include:
  • Beckett Burner
  • Taco Circulator
  • Return Mixing Manifold
  • Integrated Lifting Legs
  • Relief Valve
  • Draft Regulator
  • Drain Valve
Features:
  • High efficiency - 87%
  • Burnham "IQ" control system
  • Built-in return water protection
  • Natural draft model
  • Reversible swing door for installation and service ease
  • True Plug & Play option cards available
  • Limited lifetime warranty on heat exchanger
  • Limited 1 year warranty on boiler
Read more
Manuals (1)
Specs
Fuel Type:
Oil
DOE Rating:
167000
IBR Rating:
145000
Energy Star Rated:
Yes
Efficiency:
87%
Features:
EI/Spark Ignition
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Flue Connection:
6"
Burner Capacity:
1.35 GPH
Height (Inches):
49"
Width (Inches):
27"
Depth (Inches):
51"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.