Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The MPO-IQ blends unmatched performance with long lasting durability and exclusive energy saving features. Designed as an optimal replacement boiler for millions of homes with existing chimneys, the MPO-IQ has the highest average efficiency in its class. Its rating as high as 87% AFUE, easily exceeds ENERGY STAR levels for efficiency and may qualify for tax credits and/or utility rebates (check for availability in your area). At the heart of the MPO-IQ is an advanced 3-pass cast iron heat exchanger, combined with a well-insulated powder-coated steel jacket. Even the MPO-IQs Control System is best in class. The IQ Control System allows the MPO-IQ to be easily equipped with an optional Energy Saving control package that can achieve up to a 15-20% reduction in fuel consumption according to most studies.

Features:
  • Oil-fired boiler
  • Time proven cast iron design for durability and reliability
  • ENERGY STAR Certified – efficiency tax credits/rebates may apply
  • Designed for homes without existing chimneys
  • Available direct vent option when a chimney is not available
  • Built-in protection for low return water temperatures
  • Easy installation and servicing; Reversible swing away burner door, no target wall/blanket, removable rear plates provide direct access to flue passages
  • Limited Lifetime Manufacturers Warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered CornerStone United, In
Read more
Manuals (1)
Specs
Fuel Type:
Oil
IBR Rating:
177000
Energy Star Rated:
Yes
DOE Rating:
203000
Efficiency:
87%
Features:
EI/Spark Ignition
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Flue Connection:
7"
Burner Capacity:
1.65
Height (Inches):
49"
Width (Inches):
27"
Depth (Inches):
57-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.