Pros, Join Our TradeMaster Program!
Description
Navac's NEVK3 Pro Series Rapid Evacuation Kit features the NMV1 Micron Vacuum Gauge, two NVR1 Valve Core Removal Tools, and the NHB2 Big Boy High-flow 6' Long Evacuation Hose.

Product Features:
  • NMV1 Micron Vacuum Gauge
    • High-precision Pirani vacuum sensor
    • Large backlit display
    • Buzzing alert
    • Ergonomic design
  • (2) NVR1 Valve Core Removal Tools:
    • For use with both 1/4" and 5/16" flare fitting
    • Designed for high-pressure refrigerants including R410a
    • Metal handle for durability
    • Vacuum rated to 20 microns
  • NHB2 Big Boy High-flow 6' Long Evacuation Hose, 1/2" to 1/4" Fitting:
    • 1/2" large diameter for fast evacuation
    • 3200 psi burst pressure, 640 psi working pressure
    • 4-layer construction for low permeation
    • Vacuum rated to 20 microns
Hide Description
Manuals (1)
Specs
Product Type:

Vacuum Gauge

Removal Tool

Evacuation Hose

Evacuation Kit

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.